T & D Temperature Data Logger With Pt Sensor And Calibration Certificate

Sebelum PPN:
Rp19.999.900
Spesifikasi
Body Dimensions (mm)62x47x19
Power SupplyLithium battery LS 14250x1
Dustproof and WaterproofIP 64
Data storage capacity16000
AccessoriesInput module, Pt sensor (TR -8120 -3.2 -100 -1 M)
Measurement Range (°C)-199 to + 600
Measurement Resolution (°C)0.1
Package Size (mm)260x370x85
Recording Interval1, 2, 5, 10, 15, 20, 30 seconds, 1, 2, 5, 10, 15, 20, 30, 60 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan