AS ONE Teflon Vacuum Pick Release

Sebelum PPN:
Rp5.199.900
Spesifikasi
Outer Dimensions (mm)21x148
Connection Port (mm)Outer diameter 3.8, 2 stage mouth of 4.8
MaterialTeflon(R) (PCTFE)
Applicable Suction Axis, Applicable Absorption TipNo.101-No.1, 2, 3, 4, 6, No.100-No.5, 9
TypeNO, swivel type, with air blocking button
Package Size (mm)50x180x25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Made of fluoro-resin which is excellent in airtight and durability.
Air valve button creates smooth opening-and-closing operation.
Vacuum tube rotateing by 360° can flexibly respond to all directions-oriented objects.

Ulasan Produk

Tidak ada ulasan