Master Flex Head Pump Teflon Tube (Kepala Pompa)

Sebelum PPN:
Rp44.999.900
Spesifikasi
Size (mm)84x68x140
Rotation Speed (rpm)1 - 300
Connection Available Liquid Feed Pump TypePump head 2 sheet charge installation available motor drive, conform with 1 - 300 rpm
MaterialBody/aluminum, Roller/stainless steel (6 rollers)
Flow Rate (ml/minute)0.06 - 65
Package Size (mm)75x115x240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Suitable for organic solvent, corrosive solution, filtration, and medical fluid pouring.
Tube life is spprox.
500hours to (21℃, pressure of 0 or 100rpm) , and is a maximum of 0.
7MPa resisting pressure.
Part that is touched liquid is only a tube inside.

Ulasan Produk

Tidak ada ulasan