KOKUYO Tape Glue Dot Liner Refill 8.4mm x 16m

Sebelum PPN:
Rp999.900
Spesifikasi
Tape Dimensions Width x Length (mmxm)8.4x16
Material/Refill CaseCap/ R-PS, Refill case/ R-ABS
Recycled Material Compounding Rate/Body CaseR-PS100%, Cap
TypeRefill Tape
Package Size (mm)60x150x20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Tape-like adhesive that can be pasted without being troubled by stickiness and used quickly with no drying time.
Roller attached on tip helps paste adhesive easily and smoothly as if it flows on surface.
Suitable for scrap booking because adhesive contains only reduced amount of acid that causes discoloring of photos and papers.
Adopt non-solvent adhesive that is environmentally friendly.

Ulasan Produk

Tidak ada ulasan