AS ONE Tabletop Vibration Testing Machine

Sebelum PPN:
Rp83.999.900
Spesifikasi
Operating ModeConstant frequency mode/Swept mode
Power Supply (50/60Hz) (VAC)100
Size (mm)Control Box/152x227x143, Actuator/220x150x137
Maximum Acceleration2G (Limited to amplitude)
Maximum Amplitude (mm)5.0 (single peak)
Maximum Load Of The Object (Kg)1
Package Size (mm)305x575x225
Power Consumption (W)200
Program Running Time1 to 99 minutes (minute increments
Vibration Frequency (Hz)10 to 300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan