SND Tabletop Ultrasonic Cleaner Long Model Landscape Washing Tank Type (Mesin Cuci Ultrasonik)

Sebelum PPN:
Rp67.999.900 - Rp129.999.900
Spesifikasi
Cord Length (m)1.8 (detachable)
Oscillation CircuitSelf-oscillating system
Oscillation Frequency (kHz)38
OscillatorBLT
DrainageManual Drainage Valve Type
MaterialBody, Tank, Drainboard/SUS 304, Top Lid/SUS 430
Number Entered1
Plug Shape3P Type (Conversion Adapter Included)
Safety deviceEmpty heating/overcurrent protection/overtemperature protection
Temperature Setting (°C)Normal temperature to 50 (1°C unit)
Timer (minute)1 to 60 (in 1- increments)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan