ELGA Tabletop High-Performance Super Pure Water Equipment

Sebelum PPN:
Rp369.999.900 - Rp499.999.900
Spesifikasi
Power Supply (50/60Hz) (V/A)100 to 240/0.9
Main Unit Size (mm)236x374x900 to 1020
Specific Resistance (MΩ/cm)18.2
Supply Water Resistivity (MΩ/cm)1 or more pure water
Supply Water Pressure (bar)1.5 or less
Water Sampling Speed (L/minute)Dripping to 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Ultra-pure water can be sampled just by connecting to a pure water line or a pure water tank (JIS K 0557A4 grade).
Suitable for users who use approximately 50 L of ultrapure water per day at a high flow rate of up to 2 L/min.
The dispenser can be used like a pipette and can freely collect water.
As a laboratory standard, we pursue operability! The ultrapure water cartridge can be replaced by the customer.
The height of the arm can be continuously adjusted, and water can be sampled with the 2L graduated cylinder placed (see photo).

Ulasan Produk

Tidak ada ulasan