Shishido Static Electricity Table Top Type Ionizer

Sebelum PPN:
Rp11.999.900
Spesifikasi
Ion Balance (V)±10 or less (distance 300mm, Factory-configured)
Size (mm)104x126x50
Input Power (V)100
Capacity (VA)6
Output Voltage±7000V0-P
Ozone Generation Amount (Forward 150mm) (ppm) (ppm)0.004 or less
AccessoriesWide angle louver, Lead wire for output signal connection, Cleaning brush
Air Volume (m³/minute)0.7 to 1.2
Package Size (mm)235x190x120
Wind Speed (m/s)1.2 - 1.9 (straight movement louver distance 300mm center), 0.7 - 1.2 (wide angle louver distance 300mm center)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
These ionizers equip HDC-AC has long term and stable static elimination capabilities, and emitter needle is stain-resistant.
Neutralization area can be selected from 2 types of louvers.

Ulasan Produk

Tidak ada ulasan