Koken Table LAMIKOACH

Sebelum PPN:
Rp1.099.999.900
Spesifikasi
Main Body MaterialSECC (bonderized steel plate)
Wind Speed (m/s)0.4
Configuration1 push hood, 1 pull hood
Diffusion and Suction Opening Dimensions of Pull Hood (mm)494x390
Diffusion and Suction Opening Dimensions of Push Hood (mm)423x358
Package Size (mm)720x510x500
Power Consumption Rating of Pull Hood (W)63 to 132
Power Consumption Rating of Push Hood (W)58 to 110
Power Supply (V AC)100 (at 50/60Hz)
Pull Hood ConfigurationMain / Main Filter (FERENA) Power Supply Cable
Pull Hood Size (mm)524x318x400
Push Hood ConfigurationBody, Main Filter (FERENA), Preprocessing Filter (ELE-PRE), Power Supply Cable
Push Hood Size (mm)541x339x368
Ventilation Distance (Distance Between Openings) (mm)Within 650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Cleaned air blowing from push hood reliably traps contaminants and carries them to pull hood.
Pull hood includes built-in FERENA to enable advanced cleaning.
Push and pull hoods are both independent type including built-in fans.
Duct work is not required.
This clean bench is portable and compact.

Ulasan Produk

Tidak ada ulasan