Koken Table Coach Koach Explosion-Proof Environment

Sebelum PPN:
Rp509.999.900
Spesifikasi
Wind Speed (m/s)0.4
ConfigurationMain unit (two to one)
Collection Efficiency99.7% for pre-filter (ELE-PRE)/0.3 μm, 99.9998% for main filter (FERENA)/0.15 μm
Blowout Opening In Dimensions (mm)496x310
Clean Space (mm)Within 700
CleanlinessISO Class 1
Size (mm/Provincial)524x337x321

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Compact size that can be easily carried and installed on a table.
You can work face to face in any location.
As the electrical system is removed from the body, it is a duct connection type that can be used even in places with explosion hazard (* excluding special danger places).

Ulasan Produk

Tidak ada ulasan