Rephile Syringe Filter

Sebelum PPN:
Rp4.599.900
Spesifikasi
Allowable Temperature Limit (°C)45
Diameter (mm)32
Housing MaterialPP (Polypropylene)
Membrane MaterialNylon
ShapeInlet/female luer lock, Outlet/male luer slip
Effective Filtering Area (cm²)4.4
Package Size (mm)90x150x140
Pore Diameter (µm)0.45
Pressure Resistance (kPa)1000
Residual Liquid Quantity (μL)<100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
It is high pressure resistance types without worry about burst and leak.

Ulasan Produk

Tidak ada ulasan