Nicron Swing Hand Light

Sebelum PPN:
Rp2.799.900 - Rp3.099.900
Spesifikasi
Power Supply14500 Li-ion 3.7 V 750 mAh Rechargeable Battery (Integrated) or AA size batteryx1 piece
Brightness (When Using The Rechargeable Battery) (Lm)100, 250, 600
LED Lamp Life Time (hour)50000
Materialcarbide Aluminium Alloy Body
Waterproof Dust-ProofIP 65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
You can choose from 3 levels of brightness, and the twist oscillating feature allows you to redirect the light up to 90 ° at any angle.
Can also be used with built-in rechargeable batteries (charged by inserting a micro USB cable directly into the battery) or dry batteries (sold separately).
There is a magnet on the bottom, so it is convenient for hands-free use.

Ulasan Produk

Tidak ada ulasan