ICHINEN TASCO Surface Sensor For Digital Thermometer

Sebelum PPN:
Rp5.599.900
Spesifikasi
Measurement Range (°C)-65 to +500
Size (mm)Tip/16, Sensor unit/3x120
Package Size (mm)205x50x20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
CPU mounted, hold of measured value, max.
, min.
, average value instantly displayed.
Because it is waterproof structure for everyday life, there is no problem even if it gets slightly wet in water.

Ulasan Produk

Tidak ada ulasan