AS ONE Surface Measuring Thermocouple (Pendeteksi Suhu)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Connectionwye terminals
Lead Wire Length (m)2
Lead WiresTeflon coating
Thermocouple ClassClass 2
Operating Temperature Range (°C)0 to 180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
- Can be easily attached with tape, etc. and can be used easily.
- Can be used sandwiched between measurement objects.

Ulasan Produk

Tidak ada ulasan