HANSHIN SHAVING Suisan Jacket Fisherman Jacket

Sebelum PPN:
Rp3.699.900
Spesifikasi
ColorWhite
Chest Circumference (cm)105 to 113
Height (cm)177 to 185
MaterialTop/PVC, Back/Polyester
SizeLLL
Package Size (mm)300x400x30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
The hood is removable.
The front has a hook and loop fastener and a large fly front that uses buttons to shut out wind and water.

Ulasan Produk

Tidak ada ulasan