EXAIR Suction And Discharge Air Gun (Semprotan Angin Kompresor)

Sebelum PPN:
Rp5.699.900
Spesifikasi
Consumption AmountVariable
Hose (Oilproof) (m)25x2
Inhalation VolumeVariable
Nozzle (mm)25x150
Vacuum DegreeVariable
Package Size (mm)200x220x100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Blowback cleaner changes quickly to vacuum cleaner just to put it on canned Peer.
Portable, compact design is convenient, it is maintenance-free.
Oil Myst does not occur and can breathe in even oil and sludge and sand.
BV25 is air gun of the suction and discharge combined.
Blowback drum Q-type, use mounting on drums, is liquid inhalation dedicated pump.

Ulasan Produk

Tidak ada ulasan