HOZAN Replacement Blade for Bandsaw (Mata Gergaji Pita)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Blade Width (mm)3.2
Number of Blades24
Outer Length (mm)1060
Adaptive ModelK-100
Blade Thickness (mm)0.7
Package Size (mm)125x150x16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Suitable for cutting of iron, aluminum, brass, copper, plastic, etc.
Since Max.
of 45° of tables can incline, they can be adjusted to compensate for work.

Ulasan Produk

Tidak ada ulasan