AS ONE Storage Unit Base

Sebelum PPN:
Rp2.899.900
Spesifikasi
Withstand Load (kg)50
Body MaterialSteel (Melamine resin bake coating)
Outer Dimension (mm)900x450x50
Shelf Board Pitch (mm)16.6
TypeBase
Package Size (mm)440x980x60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Displays lock status with colors: red to (locked) and blue to (unlocked)
key pocket is provided for preventing unused key from being lost.
Wide opening door is easy to use by three doors design.

Ulasan Produk

Tidak ada ulasan