Citizen Stopwatch Black Calibration Calibration

Sebelum PPN:
Rp3.599.900
Spesifikasi
ColorBlack
Power Supply1 LR 44 button battery (included for testing)
Size (mm)75x60x19
Maximum Measurement Time9 hours, 59 minutes, 59 seconds
Drip-ProofJIS Protection Grade 3 compliant (rainproof type)
Functionssimple timing, integrated timing, split time timing, simultaneous first- and second-place timing
Minimum Measurement Time (s)1/1000
Package Size (mm)270x375x85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan