Sato Keiryoki Mfg Stick Thermometer in Metal Case (Termometer Batang)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Measurement Range (°C)-20 - 50
Case MaterialStainless
Case Size (mm)8x170
Thermometer Size (mm)6x150
Minimum Scale (°C)1
Package Size (mm)20x15x175

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
It is strong and can use also for normal temperature measuring.
It is convenient to carry.

Ulasan Produk

Tidak ada ulasan