BEL-ART Sterilization Pestle Both Sides Type

Sebelum PPN:
Rp1.899.900
Spesifikasi
Both Ends Size (mm)9.5, 12.7
Total Length (mm)102
MaterialPP
Package Size (mm)130x130x170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Pestle for pressing soft tissue to mesh.
Both sides can be used as a pestle.
Sterilized and individually packaged, ready to use.

Ulasan Produk

Tidak ada ulasan