SIMCO Static Electricity Removing Air Gun Replacement Filter

Sebelum PPN:
Rp7.799.900
Spesifikasi
Size (mm)25.4x46.2
Package Size (mm)110x150x40
Filter (micron)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
It neutralizes precisely within ±15V of ion balance.
High-performance 0.
01 micrometer filter is included as standard equipment.
Airflow is adjustable at the gun.

Ulasan Produk

Tidak ada ulasan