Stac & Optik Static Electricity Removal Brush

Sebelum PPN:
Rp2.399.900
Spesifikasi
Handle MaterialAluminium
Hair materialOrganic Conductivity Fiber 100%
Fiber Wire Diameter (mm)0.07
Length x Hair Length x Hair Width (mm)135x40x15
Typepay type
Package Size (mm)150x40x15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Uses 40 denier organic conductive gold fiber with self-discharge, so it does not damage film, plastic, etc.
Ideal for static elimination (stable measurement values) of dishes of microbalance.
With Body Grounding Function

Ulasan Produk

Tidak ada ulasan