AS ONE Static Electricity Prevention Bag Open Type

Sebelum PPN:
Rp14.999.900
Spesifikasi
Surface Resistance Value (ohm/sq)Outer layer/10^8 or less, Aluminium layer/10^2 or less, PE layer/10^12 or less
Inner Dimension (mm)457x610
Antistatic Characteristics (μs)100 or less
Burst Strength (kg/cm)0.5
Internal Friction Electricity2x10^-10C or less
Light Transmittance30% or higher
Package Size (mm)425x760x70
Tensile Strength (kg/cm)2.7
Thickness By Material (mm)Polyester layer/0.013, Aluminium layer/50, PE layer/0.066
Total thickness (mm)About 0.08 - 0.09
TypeOpen type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Frictional electricity will not be produced inside.
Opening/closing and handling are easy (width of welded ear on either side is approx.
10*mm*)

Ulasan Produk

Tidak ada ulasan