AS ONE Hot Plate Standar Digital

Sebelum PPN:
Rp12.999.900 - Rp14.999.900
Spesifikasi
Power Supply (50/60Hz) (VAC)100
Temperature Settings (°C)1
MaterialBody/aluminum die cast, Top board/ceramic glass
Additional FunctionsTemperature and logging by using SD card, And auto timer function
DisplayLCD
TypeDigital
WaterproofIP21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
- Top plate is made of glass ceramic excellent in heat resistance, thermal shock resistance and chemical resistance.
- Possible to log temperature and time by inserting SD card, and easy to store and record experiment data.
- Equipped auto-off function by timer (DSHP only)

Ulasan Produk

Tidak ada ulasan