AS ONE Stain-Resistant/Waterproof Sheet Sticky

Sebelum PPN:
Rp6.499.900 - Rp6.799.900
Spesifikasi
Length (m)50
Water Absorption (g/m²)250
MaterialRayon nonwoven fabric, Polyethylene, Acrylic Adhesive
Thickness (µm)240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
With adhesive, it can be easily fixed to the floor, etc.
, and can be easily peeled off.
The non-woven fabric on the surface prevents dirt on the floor surface and absorbs water, and it prevents slipping due to water wetting.
It is a disposable sheet for a short time.
Adhesive surface is external winding, so it can be attached just by rolling.

Ulasan Produk

Tidak ada ulasan