AS ONE Stainless Steel Vacuum Cleaner

Sebelum PPN:
Rp4.899.900
Spesifikasi
Power Cord Length (m)4
Size (mm)385x385x565
AccessoriesSpiral hose, Extension pipex2 pieces, Dust bag, with fixed cap, particle filter for both dry and wetx1 piece each, Dry, wet, crane mouth nozzlex1 piece each, Brush
Dust Collection Capacity (L)14
Air Volume (m³/minute)1.9
Noise Level (dB)83
Package Size (mm)390x390x570
Power Consumption (W)Approximately 1100
Power Supply (V AC)100 (at 50/60Hz)
Suction Work Ratio (W)Approximately 210
Tank Capacity (L) 20
Vacuum Degree (kPa)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Both wet and dry type, blow-off function is mounted.
Rust resistant stainless steel tank.
drain port is built in NVC-20PA, it can absorb water and sand.
SVC-20L is silent type and fine particle filter is washable.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait