AS ONE Spatula Silicon with Stainless Handle (Sendok Spatel)

Sebelum PPN:
Rp299.900
Spesifikasi
ColorWhite
Width Of Spatula x Total Length (mm)52x290
Allowable Temperature Limit (°C)220
MaterialSpatula/Silicone rubber, Handle/stainless steel (SUS304)
Cold Resistance Temperature (°C)-50
Package Size (mm)65x275x10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
This silicon spatula has outstanding heat resistance and chemical resistance.

Ulasan Produk

Tidak ada ulasan