NAKAKIN Stackable Meeting Board

Sebelum PPN:
Rp10.999.900
Spesifikasi
ColorWhite
Size W x D x H (mm)886x382 x1358 to 1612
Plate Surface Effective Dimensions W x H (mm)870x870
MaterialBody/Steel, Board/Steel White Board
Package Size (mm)1350x940x160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
White board can be removed.
The whiteboard can be used on both sides.
Height can be adjusted to 3 levels.
Stacking is possible when storing multiple units.

Ulasan Produk

Tidak ada ulasan