AS ONE Kursi Bulat Stable

Sebelum PPN:
Rp4.199.900
Spesifikasi
Diameter x Height (mm)380x400 - 530
Seat Diameter (mm)380
MaterialLeg/steel (chromium plating), Seat part/PVC sheet (lining material/urethane foam)
Package Size (mm)400x450x195

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Large seating face and thin base type, which does not interfere your feet, give comfort sitting.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait