AS ONE Pot Square Calibrated

Sebelum PPN:
Rp1.899.900
Spesifikasi
Internal Dimensions (With Cover) (mm)180x144x155
Capacity (L)3.7
MaterialBody, cover/stainless steel (SUS304)
Plate Thickness (mm)0.6
Package Size (mm)175x210x170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
- The scale can be read from the inside.
- It has an aspect ratio of 10: 8, making it easy to arrange and stack.

Ulasan Produk

Tidak ada ulasan