Alinco Specified Low-Power Transceiver Body

Sebelum PPN:
Rp5.699.900
Spesifikasi
AccessoriesBelt Clip
Antenna Length (mm)165
Antenna TypeLong Antenna Black
Call Distance Standard (m²)100 to 200
Channel CapacityAlternate/20, Relay/27
Dimensions (mm)46.8x30.3x74.8 1
Frequency Range (MHz)421, 422, 440 (Specified Low Power Radio)
Operating Time (hour)alkaline battery/33 hours, EBP -179/about 28 hours
Radio Wave TypeF3E (FM)/F1D (FSK)
Transmit Output (mW)10 /1 switching

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
It has an access function that automatically matches the group number with the existing channel.

Ulasan Produk

Tidak ada ulasan