Alinco Specific Low Power Transceiver Triplex Main Unit

Sebelum PPN:
Rp13.999.900
Spesifikasi
Power SupplyAA size alkaline batteryx2 pieces (Sold separately) or lithium ion battery (Optional Sales Options)
Waterproof Dust-ProofIP 67
Call Distance Standard (m)wide area without obstacles/500, high buildings and places with few obstacles/300, urban area/100
Call MethodSimultaneous or alternating
Transmission Output (mW)10/1
Channel Capacityalternate calls/20, simultaneous calls/27, relay calls
Package Size (mm)300x70x50
Size (Excluding Projections) (mm)55x29.3x98.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan