Sebelum PPN:
Rp1.199.900
Spesifikasi
Total Length (mm)240
MaterialHandle/PP, spatula/TPE
Spatula Size (mm)90x50
Package Size (mm)235x50x15
Heat Resistance Temperature (°C)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Because it is integrally molded and has no joints, it is hygienic without getting dirt in.
The convex design on the back keeps the workbench clean.

Ulasan Produk

Tidak ada ulasan