ACO Sound Calibration Equipment

Sebelum PPN:
Rp25.999.900
Spesifikasi
Power SupplyAA size batteryx2 pieces (test attachment)
Size (mm)110x46x75.5
Frequency (Hz)1000
Compatible Models1inch microphone, 1/2inch microphone
FunctionTemperature correction function, battery out warning
Accuracy (dB)±0.3
Accessories1/2 \"microphone adapter casex1 piece
Package Size (mm)323x220x115
Sound Level (dB)94
StandardJIS C 1515

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
With temperature correction function, it can be used for precision noise meter.
Compact and lightweight for easy handling.

Ulasan Produk

Tidak ada ulasan