NETSUKEN Solar And Lithium Thermometer with Calibration Certificate

Sebelum PPN:
Rp4.899.900
Spesifikasi
Power SupplySolar and lithium batteries (replaceable) together
Size (mm)104x18x42
Measurement Accuracy at Room Temperature (23°C ± 5°C)0 to 50 /± 1 , others/± 2
Silicone Cord Size (mmxm)1.5x2.5x1
Display (3-Digit Lcd Display)C, MAX/Highest/MIN/Lowest
Temperature Sensitive Part MaterialStainless steel (SUS 304)
AccessoriesMetal plate, fixed aluminum foil, CR 2450 lithium battery (included for internal testing)
Measurement Range (°C)- 50.0 to 90.0
Package Size (mm)265x370x85
Resolution (°C)0.1
SensorsThermistors

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan