WARDS Soil Organism Collection Container

Sebelum PPN:
Rp1.799.900
Spesifikasi
Bottle Size (mm)90x170
Set ContentFunnelx1, Bottlex1, Filter Plugx1
Bottle Capacity (ml)950
Collection Bottle (mm)35x102
Funnel Size (mm)100
MaterialFunnel/PE, Bottle/PET
Package Size (mm)220x160x120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Comes with a funnel and bottle and can be used to catch soil organisms (mites, insects, etc.
).
The funnel is connected to the bottle, and a filter plug with a diameter of 25.
4 mm (1 inch) is set.
As the soil dries, organisms in the soil move downward and fall into the bottle.

Ulasan Produk

Tidak ada ulasan