AS ONE Small Vibration Meter (Pengukur Getaran/Vibrometer)

Sebelum PPN:
Rp36.999.900 - Rp39.999.900
Spesifikasi
Measurement RangeAcceleration (ACC)/0.02 - 200m/s^2 RMS, Velocity (VEL)/0.02 - 200mm/s RMS, Displacement (DISP)/2 - 2000μm EQ p-p
Power SupplyAAA dry cellx2 pieces or AC adapter , Time of continuous use with battery is approximately 12 hours
Size (mm)Body/48x23.5x145
Data MemoryMaximum 256 pieces
Digital DisplayNumerical value display, 4 digits
Accuracy± 5%
Frequency Range (Hz-kHz)Acceleration (ACC)/3 - 10, Velocity (VEL)/10 - 1 (JIS B0907-1989 compliance), Displacement (DISP)
Package Size (mm)380x310x170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Examines vibration level when connected to optional auscultation rod or headphones.
Start measuring under previously set conditions.
Compact with weight of 130*g* (including battery)
Provided with built-in memory to save up to 256pieces of data.

Ulasan Produk

Tidak ada ulasan