AS ONE Small Vacuum Cleaner Gun

Sebelum PPN:
Rp3.599.900
Spesifikasi
Size (mm)103x30x130
Package Size (mm)210x100x40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
It is suitable for cleaning of narrow crevice and small place with high-power absorption and nozzle with O.
D.
6*mm*, and length 100*mm*.
Since filter can be removed by one-touch, dust is not scattered around.
Since filter case is transparent, filter exchange time will be checked easily.
size of dust to remove is 10*um* or more.

Ulasan Produk

Tidak ada ulasan