Tenmars Small Ultraviolet Intensity Meter

Sebelum PPN:
Rp7.999.900
Spesifikasi
Resolution1 uW/cm 2 (0 to 3999 microW/cm 2), 0.01 mW/cm 2 (0 to 39.99 mW/cm 2)
Power Supply2 AAA batteries (included for testing)
Size (mm)133x48x23
Wavelength Sensitivity Characteristic (nm)290 to 390
Measurement IntervalAbout 3 times/second
Accuracy± (4% FS + 2 dgt), under ultraviolet sunlight/± 15%
Measuring Range (mW/cm²)0 to 3999, 0 to 39.99
Package Size (mm)65x45x190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan