DLAB Small Stirrer Analog

Sebelum PPN:
Rp4.299.900
Spesifikasi
Stirring capacity (L)1.5
Size (mm)150x145x50
Maximum Stirring Bar Size (mm)40
Top Panel Diameter (mm)120
AccessoriesSupport rod, Clamp
Display300 - 2000
Display TypeAnalog
Dustproof, WaterproofIP21
MotorBrushless motor
Package Size (mm)170x240x90
Power Consumption (W)7.2
Power Supply (V AC)100 to 240 (at 50/60Hz)
Top Board MaterialPET (polyethylene terephthalate)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
High durability by brushless motor adoption.
Non-step speed adjustment is possible in range of 300 to 2000 rpm.
Top plate is made of PET, which has high chemical resistance, therefore no worries even if liquid spilled on it.
Sensor or like can be set easily by using shaft.

Ulasan Produk

Tidak ada ulasan