Nihon Freezer Small Refrigerator Mini-Cube

Sebelum PPN:
Rp42.999.900
Spesifikasi
External Dimensions (mm)550x620x630
Power Supply (50/60Hz) (VAC/A)100/15
Cooling Performance at Ambient Temperature of 30°C (°C)2-10
Capacity (L)92
MaterialExterior/Steel plate acrylic resin baking coating, Interior/hard resin
Package Size (mm)570x710x690
Power Consumption (W)70/70 (50/60Hz)
RefrigerantR-600a (HC Non-CFC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Since it is no wind cooling system, preventing drying of storage products by wind.
Cold air is hard to leak at the time of opening and closing the door, moreover convenient drawer type to storage and put it/out things.
GX-823HC:Adopting high temperature alarm and key lock system to (operation switch)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait