dretec Small IH Heater

Sebelum PPN:
Rp3.199.900
Spesifikasi
Size (mm)205x205x50
Cord Length (m)1.8
Constant Temperature in 5°C Increments (°C)60 to 100
Heating100 to 1000 W (10 levels)
with Heat Retention 30 minute (°C)60 to 80
Package Size (mm)265x285x90
Power Consumption (W)1000
Power Supply (V AC)100 (at 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Compact IH heater smaller than A4 size can be stored upright in gaps.
The maximum output can be changed according to the application (save function: 1000 W, 700 W, 450 W).

Ulasan Produk

Tidak ada ulasan