IRISOHYAMA Small Humidifier 2.4 L Pink

Sebelum PPN:
Rp2.799.900
Spesifikasi
ColorPink
Size (mm)150x245x280
Cord Length (m)1.4
Amount of Humidification (ml/hour)260
Applicable Floor Areato 7 tatami (prefabricated Western-style room), to 4 tatami mats size (Wooden Japanese-style room)
Humidification Time (hour)9
Power Consumption (W)210
Power Supply (V AC)100 (at 50/60Hz)
Tank Capacity (L) Approx. 2.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan