IRISOHYAMA Small Humidifier 1.3 L Clear

Sebelum PPN:
Rp2.599.900
Spesifikasi
ColorClearing
Size (mm)118x215x228
Cord Length (m)1.4
Amount of Humidification (ml/hour)120
Applicable Floor Areato 3 tatami (prefabricated Western-style room), to 2 tatami (Wooden Japanese-style room)
Humidification Time (hour)11
Power Consumption (W)100
Power Supply (V AC)100 (at 50/60Hz)
Tank Capacity (L) Approx. 1.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan