ALP Steam Sterilizer High Pressure Small (Alat Sterilisasi Uap)

Sebelum PPN:
Rp75.999.900 - Rp99.999.900
Spesifikasi
Attached Exhaust Drain Receiving TankPoly Tankx1 piece
Breakerovercurrent breaker (earth leakage breaker
Can Body/Lid/Surface Plate MaterialSUS304, Lid Packing
Operating Temperature Range (°C)110 to 125 (Setup/0.1 interval)
Outer Plate MaterialSteel Plate, melamine baking coating
Pneumatic Blood Prevention DeviceHeat Sensing Hydraulic Pressure Switch
Power Supply (V AC)100 (at 50/60Hz)
Pressure Of Use Range (MPa)0 to 0.16
Pressure Relief Devicecut-off system with pressure sensitive sensor (Heater power supply is turned off, alarm buzzer and Red lamp is lit.)
Safety ValveStainless Steel Spring Type Outlet Pressure
Timer1 second to 99 minutes 59 seconds (digital temperature control)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan