AS ONE Small Heat Press Machine With Cooling Function

Sebelum PPN:
Rp169.999.900 - Rp189.999.900
Spesifikasi
Power Cord Length (m)2.5 (with 3P plug)
Power Supply (50/60Hz) (VAC)100
Temperature AdjustmentPID type
Heating Temperature (°C)Highest temperature 300
Hot Plate Size (mm)200x150
Hot Plate Stroke (mm)0 to 90
Heater Power (W)660/heating platex2 sheets

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Equipped with cooling functions, this hot press is convenient for molding operations.
Capable of cooling samples and dies through the circulation of cooling water or tap water after heating and molding operations.
The temperature of the upper and lower hot plates can be separately adjusted.
Capable of manufacturing plastic sheets and molding samples.
Suitable for heating compression molding tests of various materials.
Driven by hydraulic pressure, it ensures easy weight application.
The peak hold pressure gauge with two pointers allows you to check the applied pressure.

Ulasan Produk

Tidak ada ulasan