OSAKA CHEMICAL Small Glass Container for Lab Mill

Sebelum PPN:
Rp1.199.900
Spesifikasi
For Capacity (ml)50
Package Size (mm)92x92x83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
This mill is perfect for crushing tablets and has a large glass container (200*ml* processing capacity) , small glass container (50*ml* processing capacity) , and a plastic container (30*ml* processing capacity) included as standard.
This makes the device extremely flexible for various processing volumes.
As the crusher tank and container can be easily washed after use, there is a minimal risk of contamination.
When using disposable containers, dry ice can be added to the material during crushing to enable cold crushing.
It has an inbuilt safety function (reset switch) to prevent motor seizure.

Ulasan Produk

Tidak ada ulasan