AS ONE Kursi Duduk Berdiri

Sebelum PPN:
Rp7.399.900 - Rp7.599.900
Spesifikasi
Legs MaterialSteel coating finish
Seat PartPU (polyurethane), solid casting
Sitting Height (mm)650 - 800
Up and Down MethodGas cylinder type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
- Seat is made of integrally molded polyurethane foam that has good resistance to scratches and stains.
- It is suitable for use in laboratories or work sites.
- High seating height makes this chair suitable both as supporter for standing work and chair for sitting down.
- For sitting down, it is recommended to use ERC-1 with large seating face and lumbar support.
- As support for standing work, it is recommended to use ERC-2 that is easy to lean back on.

Ulasan Produk

Tidak ada ulasan