AS ONE Silicone Putty (Dempul Silikon)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Capacity (g)200
Package Size (mm)70x70x70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Cures in approx.
15 minutes at room temperature after mixed with hands.
This curing silicon putty can be used for molding, casting, filling of holes, etc.
Features higher durability and heat resistance compared with products made from other materials (-50 to +200℃)
mixed state can be judged by color (apricot)

Ulasan Produk

Tidak ada ulasan